Beli screwdriver wiha di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA Screwdriver (Obeng)
    Mulai

    Rp3.299.900

    WIHA Screwdriver (Obeng)
    Deskripsi:
    ApplicationSimply hammer in the extractor, position the ring spanner to the bottom and screw out without tilting. For thread-conserving removal of damaged or broken-off screws with left-hand or right-hand thread, particularly stripped hex screws.
  2. WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)
    Mulai

    Rp4.099.900

    WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)
    atribut:
    • Insulated: Yes
    • Jaw Opening Type: Manual
  3. WIHA Torx Screwdriver (Obeng)
    Mulai

    Rp289.900

    WIHA Torx Screwdriver (Obeng)
    Deskripsi:
    -With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenched
    atribut:
    • Material: Chrome plated finish
  4. WIHA Multi-Bit Screwdriver (Mata Obeng)
    Mulai

    Rp509.900

    WIHA Multi-Bit Screwdriver (Mata Obeng)
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  5. WIHA Torque Screwdriver (Obeng Torsi)
    Mulai

    Rp3.399.900

    WIHA Torque Screwdriver (Obeng Torsi)
    Deskripsi:
    These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
  6. WIHA Screwdriver Soft Finish (Obeng)
    Mulai

    Rp1.999.900

    WIHA Screwdriver Soft Finish (Obeng)
    Deskripsi:
    ApplicationHighly suitable for dry applications in trade and industry. Ideal for loosening stubborn screws and applying higher torque values. BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
    atribut:
    • Series: 530
  7. WIHA Screwdriver Soft Finish (Obeng)
    Mulai

    Rp209.900

    WIHA Screwdriver Soft Finish (Obeng)
    Deskripsi:
    ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
  8. WIHA Bit Holder (Obeng)
    Mulai

    Rp989.900

    WIHA Bit Holder (Obeng)
    Deskripsi:
    These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
    atribut:
    • Impact Rated: No
    • Magnetic/Nonmagnetic: Nonmagnetic
    • Shank Style: Hex
  9. SATA Precision Screwdriver Combination Set (Obeng Presisi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

    SATA Precision Screwdriver Combination Set (Obeng Presisi)
    Deskripsi:
    Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
  10. WIHA Screwdriver Phillips (Obeng)
    Mulai

    Rp429.900

    WIHA Screwdriver Phillips (Obeng)
    Deskripsi:
    These ESD-safe precision Phillips screwdrivers allow for the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static buildup. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Molded
    • Handle Color: Red
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Coating: Black Oxide
    • Shank Finish: Black Oxide
    • Shank Material: Alloy Steel
    • Shank Shape: Round
    • Tether Ready: No
    • Tip Finish: Black Oxide
    • Tip Style: Phillips
  11. WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Mulai

    Rp1.999.900

    WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  12. WIHA Pliers Set Classic (Tang Set Otomotif)
    Mulai

    Rp1.499.900

    WIHA Pliers Set Classic (Tang Set Otomotif)
    Deskripsi:
    StandardsDIN ISO 5746, DIN ISO5749, DIN ISO 5745ApplicationFor attaching and removing circlips in holes as well as on shafts and axles.
  13. WIHA Power Screwdriver Bit Set (Mata Obeng)
    Mulai

    Rp629.900

    WIHA Power Screwdriver Bit Set (Mata Obeng)
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  14. WIHA Insulated Pliers and Cutters Set (Tang Jepit Insulasi)
    Mulai

    Rp3.799.900

  15. KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp88.900

    KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Diagonal Cutting Plier
    • Applications: Cutting
  16. KNIPEX Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  17. WIHA Screwdriver Picofinish (Obeng)
    Mulai

    Rp119.900

    WIHA Screwdriver Picofinish (Obeng)
    Deskripsi:
    Product descriptionThe challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.
Daftar Harga screwdriver wiha Terbaru November 2026
WIHA Screwdriver (Obeng)Rp3.299.900
WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)Rp4.099.900
WIHA Torx Screwdriver (Obeng)Rp289.900
WIHA Multi-Bit Screwdriver (Mata Obeng)Rp509.900
WIHA Torque Screwdriver (Obeng Torsi)Rp3.399.900
WIHA Screwdriver Soft Finish (Obeng)Rp1.999.900
WIHA Screwdriver Soft Finish (Obeng)Rp209.900
WIHA Bit Holder (Obeng)Rp989.900
SATA Precision Screwdriver Combination Set (Obeng Presisi)Rp279.900
WIHA Screwdriver Phillips (Obeng)Rp429.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait